Motion
MU5208TV BEARING CYLINDRICAL A385

LINK-BELT
MU5208TV BEARING CYLINDRICAL A385

Cylindrical Roller Bearing - Straight, 40 mm ID, 80 mm OD, 1.1875 in Width, C0 Internal Clearance
MI ITEM #00082447
MFR #MU5208TV BEARING CYLINDRICAL A385
List Price$602.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU5208TV BEARING CYLINDRICAL A385

Cylindrical Roller Bearing - Straight, 40 mm ID, 80 mm OD, 1.1875 in Width, C0 Internal Clearance
MI ITEM #00082447
MFR #MU5208TV BEARING CYLINDRICAL A385

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$602.44/each for your price

Overview

Mfr description
MU5208TV BEARING MU5208TV

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    C0
  • Flanges
    (2) Inner Ring
  • Country of Origin
    Mexico
  • Precision Rating
    Not Rated
  • Bearing Material
    Chrome Steel
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1.52 mm
  • Series
    Light
  • Weight
    1.49 lbs
  • Manufacturer Upc Number
    662327058982
  • UPC_NO
    662327058982
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text