Overview
Mfr description
MR5209 INNER RG MR5209-3
Specifications
- Bore TypeStraight
- Bore Diameter
- Overall Width
- Weight0.45 lbs
- Manufacturer Upc Number662327473860
- UPC_NO662327473860
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data