Motion
5210B

ROLLWAY
5210B

Cylindrical Roller Bearing - Straight, 2.3831 in ID, 90 mm OD, 1.1850 in Width
Mi Item #00082497
MFR #5210B
Price$297.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
5210B

Cylindrical Roller Bearing - Straight, 2.3831 in ID, 90 mm OD, 1.1850 in Width
Mi Item #00082497
MFR #5210B

Mfr description
5210-B BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.62/each

Specifications

Dimensions

  • Bore Diameter  
    2.3831 in
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.1850 in

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)