Motion
M5210EX

LINK-BELT
M5210EX

Cylindrical Roller Bearing, single row - Straight, 2.3823 in ID, 90 mm OD, 1.1874 in Width
Mi Item #00082501
MFR #M5210EX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M5210EX

Cylindrical Roller Bearing, single row - Straight, 2.3823 in ID, 90 mm OD, 1.1874 in Width
Mi Item #00082501
MFR #M5210EX

Mfr description
M5210EX OR&RA M5210EX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.3823 in
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.1874 in

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)