Motion
MR5210TV

LINK-BELT
MR5210TV

Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 1.1874 in Width
MI ITEM #00082503
MFR #MR5210TV
Price$1,111.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR5210TV

Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 1.1874 in Width
MI ITEM #00082503
MFR #MR5210TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,111.91/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.1874 in
  • Weight
    1.78 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327055882
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327055882

Overview

Mfr description
MR5210TV BEARING MR5210TV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text