Motion
E-5211-B

ROLLWAY
E-5211-B

Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 33.3 mm Width
Mi Item #00082528
MFR #E-5211-B
Price$529.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
E-5211-B

Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 33.3 mm Width
Mi Item #00082528
MFR #E-5211-B

Mfr description
E-5211-B BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$529.80/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Inner Ring Width
    71.12 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    33.3 mm
  • Precision Rating
    ABEC 1
  • Weight
    2.70 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Segmented Steel
  • Inner Race Type
    Separable Both Directions
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410020566
  • Number Of Rows
    1
  • Outer Ring Type
    Non-Separable
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring - Separable Both Directions - Outer Race - Non-Separable
  • UPC_NO
    637410020566
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)