Motion
MA5211 INNER RG

LINK-BELT
MA5211 INNER RG

MA5211 INNER RG MA5211-3
Mi Item #00082533
MFR #MA5211 INNER RG
Price$156.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5211 INNER RG

MA5211 INNER RG MA5211-3
Mi Item #00082533
MFR #MA5211 INNER RG

Mfr description
MA5211 INNER RG MA5211-3
  • State-of-the-art Link-Belt cylindrical roller bearings are designed to work in the most extreme conditions; These industrial bearings utilize industry-standard dimensions allowing interchangeability with other leading brands; Engineered bearing seals for increased bearing life; Plain cylindrical inner ring; Cylindrical Roller Bearing 55 mm bore diameter
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.47/each

Specifications

Dimensions

  • Bore Diameter
    55 mm
  • Outside Diameter
    2.3640 in
  • Overall Width
    33.338 mm
  • Precision Rating
    RBEC-1
  • Weight
    0.636 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Country of Origin
    MX
  • Flanges
    No Flange
  • Internal Clearance
    C0
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearing Inner Rings
  • Series
    MA5200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)