Motion
M5211EX OR&RA

LINK-BELT
M5211EX OR&RA

Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 1.3125 in Width, C0 Internal Clearance
MI ITEM #00082538
MFR #M5211EX OR&RA
Price$1,152.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M5211EX OR&RA

Cylindrical Roller Bearing - Straight, 55 mm ID, 100 mm OD, 1.3125 in Width, C0 Internal Clearance
MI ITEM #00082538
MFR #M5211EX OR&RA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,152.18/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Fillet Radius
    2.03 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    1.3125 in
  • Precision Rating
    Not Rated
  • Weight
    1.90 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    Mexico
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    662327107918
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    Light
  • UPC_NO
    662327107918

Overview

Mfr description
M5211EX OR&RA M5211EX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text