Motion
5211B

ROLLWAY
5211B

Cylindrical Roller Bearing - Straight, 2.6366 in ID, 100 mm OD, 1.3095 in Width
Mi Item #00082543
MFR #5211B
Price$1,160.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
5211B

Cylindrical Roller Bearing - Straight, 2.6366 in ID, 100 mm OD, 1.3095 in Width
Mi Item #00082543
MFR #5211B

Mfr description
5211-B BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,160.01/each

Specifications

Dimensions

  • Bore Diameter  
    2.6366 in
  • Outside Diameter  
    100 mm
  • Overall Width  
    1.3095 in

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)