1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINK-BELT
MU5211UV
Cylindrical Roller Bearing - 55 mm ID, 100 mm OD, 1.3126 in Width
MI ITEM #
00082562
MFR #
MU5211UV
List Price
$1,399.18
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
LINK-BELT MU5211UV
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINK-BELT
MU5211UV
Cylindrical Roller Bearing - 55 mm ID, 100 mm OD, 1.3126 in Width
MI ITEM #
00082562
MFR #
MU5211UV
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,399.18
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
MU5211UV BEARING MU5211UV
Specifications
Bore Diameter
55 mm
Outside Diameter
100 mm
Overall Width
1.3126 in
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought