Motion
M5212EX

LINK-BELT
M5212EX

Cylindrical Roller Bearing - Straight, 60 mm ID, 110 mm OD, 1.4374 in Width
Mi Item #00082590
MFR #M5212EX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M5212EX

Cylindrical Roller Bearing - Straight, 60 mm ID, 110 mm OD, 1.4374 in Width
Mi Item #00082590
MFR #M5212EX

Mfr description
M5212EX OR&RA M5212EX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    1.4374 in
  • Weight
    2.54 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327107956
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327107956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)