Motion
MR5212 INNER RG

LINK-BELT
MR5212 INNER RG

MR5212 INNER RG MR5212-3
Mi Item #00082599
MFR #MR5212 INNER RG
Price$297.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MR5212 INNER RG

MR5212 INNER RG MR5212-3
Mi Item #00082599
MFR #MR5212 INNER RG

Mfr description
MR5212 INNER RG MR5212-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.80/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Overall Width
    36.512 mm
  • Precision Rating
    RBEC-1
  • Weight
    0.846 lbs

Details

  • Bearing Material
    Steel
  • Country of Origin
    MX
  • Manufacturer Upc Number
    662327473891
  • Product Type
    Cylindrical Roller Bearing Inner Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)