Motion
E-5213-B

ROLLWAY
E-5213-B

Cylindrical Roller Bearing - Straight, 65 mm ID, 120 mm OD, 38.1 mm Width
Mi Item #00082636
MFR #E-5213-B
Price$736.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
E-5213-B

Cylindrical Roller Bearing - Straight, 65 mm ID, 120 mm OD, 38.1 mm Width
Mi Item #00082636
MFR #E-5213-B

Mfr description
E-5213-B BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$736.67/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Inner Ring Width
    85.34 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    38.1 mm
  • Precision Rating
    ABEC 1
  • Weight
    4.50 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Segmented Steel
  • Inner Race Type
    Separable Both Directions
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410020733
  • Number Of Rows
    1
  • Outer Ring Type
    Non-Separable
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring - Separable Both Directions - Outer Race - Non-Separable
  • UPC_NO
    637410020733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)