Overview
Mfr description
MA5214 INNER RG MA5214-3
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight1.20 lbs
- Manufacturer Upc Number662327473150
- UPC_NO662327473150
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data