1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINK-BELT
MR5214
OR&RA Cylindrical Roller Bearing, single row - 70 mm ID, 3.3374 in OD, 1.5626 in Width
MI ITEM #
00082684
MFR #
MR5214
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
LINK-BELT MR5214
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINK-BELT
MR5214
OR&RA Cylindrical Roller Bearing, single row - 70 mm ID, 3.3374 in OD, 1.5626 in Width
MI ITEM #
00082684
MFR #
MR5214
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
MR5214 INNER RG MR5214-3
Specifications
Bore Diameter
70 mm
Outside Diameter
3.3374 in
Overall Width
1.5626 in
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data