Motion
MA5215 INNER RG

LINK-BELT
MA5215 INNER RG

Cylindrical Roller Bearing - Straight, 75 mm ID, 130 mm OD, 1.6250 in Width, C0 Internal Clearance
Mi Item #00082715
MFR #MA5215 INNER RG
Price$493.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5215 INNER RG

Cylindrical Roller Bearing - Straight, 75 mm ID, 130 mm OD, 1.6250 in Width, C0 Internal Clearance
Mi Item #00082715
MFR #MA5215 INNER RG

Mfr description
MA5215 INNER RG MA5215-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$493.14/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    1.6250 in
  • Weight
    1.25 lbs

Details

  • Bore Type
    Straight
  • Country of Origin
    Mexico
  • Finish Coating
    Powder Coated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    662327473167
  • Max Rpm
    1700 rpm
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    5000
  • UPC_NO
    662327473167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)