Motion
M5215EX

LINK-BELT
M5215EX

Cylindrical Roller Bearing - Straight, 75 mm ID, 130 mm OD, 1.6250 in Width, C0 Internal Clearance
MI ITEM #00082718
MFR #M5215EX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M5215EX

Cylindrical Roller Bearing - Straight, 75 mm ID, 130 mm OD, 1.6250 in Width, C0 Internal Clearance
MI ITEM #00082718
MFR #M5215EX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    2.54 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    1.6250 in
  • Precision Rating
    Not Rated
  • Weight
    3.89 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C0
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    Light

Overview

Mfr description
M5215EX OR&RA M5215EX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text