Motion
5215B

ROLLWAY
5215B

Cylindrical Roller Bearing - Straight, 3.5079 in ID, 130 mm OD, 1.6100 in Width
MI ITEM #00082722
MFR #5215B
Price$1,330.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
5215B

Cylindrical Roller Bearing - Straight, 3.5079 in ID, 130 mm OD, 1.6100 in Width
MI ITEM #00082722
MFR #5215B

Mfr description
5215-B BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,330.22/each

Specifications

Dimensions

  • Bore Diameter  
    3.5079 in
  • Outside Diameter  
    130 mm
  • Overall Width  
    1.6100 in

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)