Motion
M5216EX

LINK-BELT
M5216EX

Cylindrical Roller Bearing - Straight, 80 mm ID, 140 mm OD, 1.7500 in Width
Mi Item #00082756
MFR #M5216EX
Price$771.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M5216EX

Cylindrical Roller Bearing - Straight, 80 mm ID, 140 mm OD, 1.7500 in Width
Mi Item #00082756
MFR #M5216EX

Mfr description
M5216EX OR&RA M5216EX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$771.44/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    1.7500 in
  • Weight
    4.78 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327108045
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327108045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)