Motion
U-5216-B

ROLLWAY
U-5216-B

Cylindrical Roller Bearing - Straight, 80 mm ID, 140 mm OD, 44.5 mm Width, C0 Internal Clearance
Mi Item #00082772
MFR #U-5216-B
Price$5,628.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
U-5216-B

Cylindrical Roller Bearing - Straight, 80 mm ID, 140 mm OD, 44.5 mm Width, C0 Internal Clearance
Mi Item #00082772
MFR #U-5216-B

Mfr description
U-5216-B BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,628.15/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    44.5 mm
  • Precision Rating
    ABEC 1
  • Weight
    6.70 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Stamped Steel
  • Flanges
    (2 ) Flanges on Inner Ring, Snap Ring on Outer Ring
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410040724
  • Number Of Rows
    1
  • Outer Ring Type
    Outer Race with Two Snap Rings to Retain the Roller Set, Non-Separable
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring - Non-Separable - Outer Race - Non-Separable
  • UPC_NO
    637410040724
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)