Motion
MA5217

LINK-BELT
MA5217

Cylindrical Roller Bearing - Straight, 85 mm ID, 1.9374 in Width
Mi Item #00082784
MFR #MA5217
Price$316.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5217

Cylindrical Roller Bearing - Straight, 85 mm ID, 1.9374 in Width
Mi Item #00082784
MFR #MA5217

Mfr description
MA5217 INNER RG MA5217-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.36/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Overall Width  
    1.9374 in
  • Weight
    2.07 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327473181
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327473181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)