Motion
E-5218-B

ROLLWAY
E-5218-B

Cylindrical Roller Bearing - Straight, 90 mm ID, 160 mm OD, 52.4 mm Width
Mi Item #00082810
MFR #E-5218-B
Price$1,064.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
E-5218-B

Cylindrical Roller Bearing - Straight, 90 mm ID, 160 mm OD, 52.4 mm Width
Mi Item #00082810
MFR #E-5218-B

Mfr description
E-5218-B BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,064.68/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Inner Ring Width
    114.17 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    52.4 mm
  • Precision Rating
    ABEC 1
  • Weight
    10.50 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Segmented Steel
  • Inner Race Type
    Separable Both Directions
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410020993
  • Number Of Rows
    1
  • Outer Ring Type
    Non-Separable
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring - Separable Both Directions - Outer Race - Non-Separable
  • UPC_NO
    637410020993
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)