Motion
MA5218

LINK-BELT
MA5218

Cylindrical Roller Bearing - Straight, 90 mm ID, 2.0626 in Width
Mi Item #00082817
MFR #MA5218
Price$349.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5218

Cylindrical Roller Bearing - Straight, 90 mm ID, 2.0626 in Width
Mi Item #00082817
MFR #MA5218

Mfr description
MA5218 INNER RG MA5218-3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$349.16/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Overall Width  
    2.0626 in
  • Weight
    2.35 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327473198
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327473198
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)