Motion
U-5218-EMR

ROLLWAY
U-5218-EMR

Cylindrical Roller Bearing - Straight, 90 mm ID, 160 mm OD, 52.4 mm Width, C0 Internal Clearance
MI ITEM #00082845
MFR #U-5218-EMR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
U-5218-EMR

Cylindrical Roller Bearing - Straight, 90 mm ID, 160 mm OD, 52.4 mm Width, C0 Internal Clearance
MI ITEM #00082845
MFR #U-5218-EMR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    52.4 mm
  • Precision Rating
    ABEC 1
  • Weight
    10.50 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Flanges
    (2 ) Flanges on Inner Ring
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410040809
  • Number Of Rows
    1
  • Outer Ring Type
    Outer Race Separable Both Directions
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring - Non-Separable - Outer Race - Separable both directions

Overview

Mfr description
U-5218-EMR BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text