Motion
U-5219-EMR

ROLLWAY
U-5219-EMR

Cylindrical Roller Bearing - Straight, 95 mm ID, 170 mm OD, 55.6 mm Width
Mi Item #00082886
MFR #U-5219-EMR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
U-5219-EMR

Cylindrical Roller Bearing - Straight, 95 mm ID, 170 mm OD, 55.6 mm Width
Mi Item #00082886
MFR #U-5219-EMR

Mfr description
U-5219-EMR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Inner Ring Width
    121.03 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    55.6 mm
  • Precision Rating
    ABEC 1
  • Weight
    12.70 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Inner Race Type
    Non-Separable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410040861
  • Number Of Rows
    1
  • Outer Ring Type
    Separable Both Directions
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring - Non-Separable - Outer Race - Separable both directions
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)