Motion
MA5220

LINK-BELT
MA5220

Cylindrical Roller Bearing - Straight, 100 mm ID, 180 mm OD, 1.8125 in Width
MI ITEM #00082900
MFR #MA5220
Price$939.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5220

Cylindrical Roller Bearing - Straight, 100 mm ID, 180 mm OD, 1.8125 in Width
MI ITEM #00082900
MFR #MA5220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$939.70/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    1.8125 in
  • Weight
    11.78 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327473211
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327473211

Overview

Mfr description
MA5220 INNER RG MA5220-3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text