Motion
MA5220UV BEARING

LINK-BELT
MA5220UV BEARING

Cylindrical Roller Bearing - Straight, 100 mm ID, 180 mm OD, 2.3750 in Width, C0 Internal Clearance
MI ITEM #00082903
MFR #MA5220UV BEARING
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5220UV BEARING

Cylindrical Roller Bearing - Straight, 100 mm ID, 180 mm OD, 2.3750 in Width, C0 Internal Clearance
MI ITEM #00082903
MFR #MA5220UV BEARING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MA5220UV BEARING MA5220UV

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Ring
  • Internal Clearance
    C0
  • Flanges
    (1) Outer Ring
  • Country of Origin
    Mexico
  • Precision Rating
    Not Rated
  • Bearing Material
    Chrome Steel
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    3.96 mm
  • Series
    Light
  • Weight
    13.66 lbs
  • Manufacturer Upc Number
    662327053307
  • UPC_NO
    662327053307
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought