Motion
MA5221

LINK-BELT
MA5221

Cylindrical Roller Bearing - Straight, 105 mm ID, 2.5626 in Width
Mi Item #00082961
MFR #MA5221
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5221

Cylindrical Roller Bearing - Straight, 105 mm ID, 2.5626 in Width
Mi Item #00082961
MFR #MA5221

Mfr description
MA5221 INNER RG MA5221-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Overall Width  
    2.5626 in
  • Weight
    4.30 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327473228
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327473228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)