Motion
D5222
110 mm ID, 200 mm OD, 2.7500 in Width
Mi Item #00082983
MFR #D5222
Price$389.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
110 mm ID, 200 mm OD, 2.7500 in Width
Mi Item #00082983
MFR #D5222

Mfr description
D5222 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$389.20/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    2.7500 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)