Motion
MA5224TV BEARING

LINK-BELT
MA5224TV BEARING

Cylindrical Roller Bearing - Straight, 120 mm ID, 215 mm OD, 3.0000 in Width, C0 Internal Clearance
MI ITEM #00083019
MFR #MA5224TV BEARING
Price$2,240.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5224TV BEARING

Cylindrical Roller Bearing - Straight, 120 mm ID, 215 mm OD, 3.0000 in Width, C0 Internal Clearance
MI ITEM #00083019
MFR #MA5224TV BEARING

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,240.68/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    4.75 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    3.0000 in
  • Precision Rating
    Not Rated
  • Weight
    25.00 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    Mexico
  • Finish Coating
    Uncoated
  • Flanges
    Outer Ring With Two Retaining Rings in I.D., Plain Cylindrical Inner Ring
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    662327053369
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    Light
  • UPC_NO
    662327053369

Overview

Mfr description
MA5224TV BEARING MA5224TV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text