Motion
M5224TV OR&RA

LINK-BELT
M5224TV OR&RA

Cylindrical Roller Bearing - Straight, 120 mm ID, 215 mm OD, 3.0000 in Width, C0 Internal Clearance
Mi Item #00083035
MFR #M5224TV OR&RA
Price$2,160.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M5224TV OR&RA

Cylindrical Roller Bearing - Straight, 120 mm ID, 215 mm OD, 3.0000 in Width, C0 Internal Clearance
Mi Item #00083035
MFR #M5224TV OR&RA

Mfr description
M5224TV OR&RA M5224TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,160.83/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    4.75 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    3.0000 in
  • Precision Rating
    Not Rated
  • Weight
    18.20 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Country of Origin
    Mexico
  • Finish Coating
    Uncoated
  • Flanges
    Outer Ring With Two Retaining Rings in I.D.
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    662327108229
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Series
    Light
  • UPC_NO
    662327108229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)