Motion
A-5226-WS R6

TIMKEN
A-5226-WS R6

Cylindrical Roller Bearing, single row - Straight, 130 mm ID, 230 mm OD, 3.1250 in Width
MI ITEM #00083068
MFR #A-5226-WS R6
Price$3,737.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
A-5226-WS R6

Cylindrical Roller Bearing, single row - Straight, 130 mm ID, 230 mm OD, 3.1250 in Width
MI ITEM #00083068
MFR #A-5226-WS R6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,737.76/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    5.50 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    3.1250 in

Details

  • Bore Type
    Straight
  • Dynamic Load Capacity
    179000 lbf
  • Maximum RPM (Grease)
    1900 rpm
  • Maximum RPM (Oil)
    2100 rpm
  • Product Type
    Cylindrical Roller Bearings
  • Series
    A5200

Overview

Mfr description
A 5226 WSR6 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text