Motion
MA5226

LINK-BELT
MA5226

Cylindrical Roller Bearing - Straight, 130 mm ID, 160 mm OD, 78 mm Width
Mi Item #00083075
MFR #MA5226
Price$1,153.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5226

Cylindrical Roller Bearing - Straight, 130 mm ID, 160 mm OD, 78 mm Width
Mi Item #00083075
MFR #MA5226

Mfr description
MA5226 INNER RG MA5226-3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,153.38/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    78 mm
  • Weight
    7.52 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327473259
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327473259
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)