Motion
AD5226
130 mm ID, 230 mm OD, 3.1250 in Width
Mi Item #00083109
MFR #AD5226
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
130 mm ID, 230 mm OD, 3.1250 in Width
Mi Item #00083109
MFR #AD5226

Mfr description
AD5226 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    3.1250 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)