Motion
M5230TV

LINK-BELT
M5230TV

Cylindrical Roller Bearing - Straight, 150 mm ID, 270 mm OD, 3.5000 in Width
MI ITEM #00083194
MFR #M5230TV
Price$11,783.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M5230TV

Cylindrical Roller Bearing - Straight, 150 mm ID, 270 mm OD, 3.5000 in Width
MI ITEM #00083194
MFR #M5230TV

Mfr description
M5230TV OR&RA M5230TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,783.44/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    3.5000 in
  • Weight
    34.00 lbs

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    662327108304
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    662327108304

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)