Motion
MA1213TV BEARING CYLINDRICAL E4, MR145

LINK-BELT
MA1213TV BEARING CYLINDRICAL E4, MR145

Cylindrical Roller Bearing - Straight, 65 mm ID, 120 mm OD, 23 mm Width, C0 Internal Clearance
MI ITEM #00083241
MFR #MA1213TV BEARING CYLINDRICAL E4, MR145
Price$516.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA1213TV BEARING CYLINDRICAL E4, MR145

Cylindrical Roller Bearing - Straight, 65 mm ID, 120 mm OD, 23 mm Width, C0 Internal Clearance
MI ITEM #00083241
MFR #MA1213TV BEARING CYLINDRICAL E4, MR145

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$516.97/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    2.54 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    2.47 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    Light
  • UPC_NO
    662327051822

Overview

Mfr description
MA1213TV BEARING MA1213TV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text