Overview
Mfr description
MR1218EX BEARING MR1218EX
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight5.80 lbs
- Manufacturer Upc Number662327054731
- UPC_NO662327054731
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data