Overview
Mfr description
MR1306EX BEARING MR1306EX
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Weight0.90 lbs
- Manufacturer Upc Number662327054878
- UPC_NO662327054878
- Product TypeCylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data