Motion
160 RIN 645 R2

TIMKEN
160 RIN 645 R2

Cylindrical Roller Bearing - Straight, 16.0000 in ID, 23.7500 in OD, 4.8700 in Width, R2 Internal Clearance
Mi Item #00083272
MFR #160 RIN 645 R2
Price$49,332.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
160 RIN 645 R2

Cylindrical Roller Bearing - Straight, 16.0000 in ID, 23.7500 in OD, 4.8700 in Width, R2 Internal Clearance
Mi Item #00083272
MFR #160 RIN 645 R2

Mfr description
160 RIN 645 R2 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49,332.29/each

Specifications

Dimensions

  • Bore Diameter  
    16.0000 in
  • Outside Diameter  
    23.7500 in
  • Overall Width  
    4.8700 in
  • Precision Rating
    Not Rated
  • Weight
    290.26 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    R2
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    RIN
  • UPC_NO
    087796020528
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)