Motion
160RIU644R2

TIMKEN
160RIU644R2

Cylindrical Roller Bearing - Straight, 16.0000 in ID, 23.7500 in OD, 3.2500 in Width, R2 Internal Clearance
MI ITEM #00083281
MFR #160RIU644R2
Price$35,513.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
160RIU644R2

Cylindrical Roller Bearing - Straight, 16.0000 in ID, 23.7500 in OD, 3.2500 in Width, R2 Internal Clearance
MI ITEM #00083281
MFR #160RIU644R2

Mfr description
160 RIU 644 R2 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35,513.60/each

Specifications

Dimensions

  • Bore Diameter  
    16.0000 in
  • Inner Ring Width
    3.2500 in
  • Outer Ring Width
    3.2500 in
  • Outside Diameter  
    23.7500 in
  • Overall Width  
    3.2500 in
  • Precision Rating
    Not Rated
  • Weight
    193.51 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    R2
  • Maximum RPM (Grease)
    440 rpm
  • Maximum RPM (Oil)
    510 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    RIU
  • UPC_NO
    087796021877

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)