Motion
AD5238SM15
190 mm ID, 340 mm OD, 4.5000 in Width
Mi Item #00083378
MFR #AD5238SM15
Price$10,894.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
190 mm ID, 340 mm OD, 4.5000 in Width
Mi Item #00083378
MFR #AD5238SM15

Mfr description
AD5238SM15 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,894.44/each

Specifications

Dimensions

  • Bore Diameter  
    190 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    4.5000 in

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)