Motion
E-5240-UMR

ROLLWAY
E-5240-UMR

Cylindrical Roller Bearing - Straight, 200 mm ID, 360 mm OD, 120.7 mm Width, C0 Internal Clearance
Mi Item #00083414
MFR #E-5240-UMR
Price$17,500.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
E-5240-UMR

Cylindrical Roller Bearing - Straight, 200 mm ID, 360 mm OD, 120.7 mm Width, C0 Internal Clearance
Mi Item #00083414
MFR #E-5240-UMR

Mfr description
E-5240-UMR BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,500.93/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    120.7 mm
  • Precision Rating
    ABEC 1
  • Weight
    125.38 lbs

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Flanges
    (2) Flanges on Outer Ring
  • Internal Clearance
    C0
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410021938
  • Number Of Rows
    1
  • Outer Ring Type
    Outer Race with Two Flanges, Non-Separable
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Inner Ring - Separable Both Directions - Outer Race - Non-Separable
  • UPC_NO
    637410021938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)