Motion
A-5244-WM R6

TIMKEN
A-5244-WM R6

Cylindrical Roller Bearing, single row - 220 mm ID, 400 mm OD, 5.2500 in Width
Mi Item #00083431
MFR #A-5244-WM R6
Price$21,992.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
A-5244-WM R6

Cylindrical Roller Bearing, single row - 220 mm ID, 400 mm OD, 5.2500 in Width
Mi Item #00083431
MFR #A-5244-WM R6

Mfr description
A 5244 WM-R6 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,992.11/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    5.2500 in

Details

  • Maximum RPM (Grease)
    830 rpm
  • Maximum RPM (Oil)
    890 rpm
  • Product Type
    Cylindrical Roller Bearings
  • Series
    A5200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)