Motion
A-5248-WM R6

TIMKEN
A-5248-WM R6

Cylindrical Roller Bearing, single row - Straight, 240 mm ID, 440 mm OD, 5.7500 in Width
MI ITEM #00083457
MFR #A-5248-WM R6
Price$35,853.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
A-5248-WM R6

Cylindrical Roller Bearing, single row - Straight, 240 mm ID, 440 mm OD, 5.7500 in Width
MI ITEM #00083457
MFR #A-5248-WM R6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35,853.39/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    11 mm
  • Outside Diameter  
    440 mm
  • Overall Width  
    5.7500 in

Details

  • Bore Type
    Straight
  • Maximum RPM (Grease)
    1500 rpm
  • Maximum RPM (Oil)
    1900 rpm
  • Product Type
    Cylindrical Roller Bearings
  • Series
    A5200

Overview

Mfr description
A 5248 WM R6 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text