Motion
300 RN 92 R3

TIMKEN
300 RN 92 R3

Cylindrical Roller Bearing - Straight, 300 mm ID, 540 mm OD, 7.0000 in Width, R3 Internal Clearance
MI ITEM #00083468
MFR #300 RN 92 R3
Your Price$60,642.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
300 RN 92 R3

Cylindrical Roller Bearing - Straight, 300 mm ID, 540 mm OD, 7.0000 in Width, R3 Internal Clearance
MI ITEM #00083468
MFR #300 RN 92 R3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$60,642.24/each(List $62,311.42)

Overview

Mfr description
300 RN 92 R3 BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    R3
  • Flanges
    (2) Inner Ring
  • Operating Temperature Range
    Maximum of +302 °F
  • Precision Rating
    Not Rated
  • Bearing Material
    Chrome Steel
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Series
    RN
  • Weight
    422.76 lbs
  • UPC_NO
    087796020481
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text