Motion
MA5307 INNER RG

LINK-BELT
MA5307 INNER RG

Cylindrical Bearing Inner Ring - Straight, 1.3780 in ID, 1.8441 in OD, 1.3750 in Width
MI ITEM #00083520
MFR #MA5307 INNER RG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5307 INNER RG

Cylindrical Bearing Inner Ring - Straight, 1.3780 in ID, 1.8441 in OD, 1.3750 in Width
MI ITEM #00083520
MFR #MA5307 INNER RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MA5307 INNER RG MA5307-3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    Mexico
  • Precision Rating
    ISO Class 0
  • Bearing Material
    Hardened Steel
  • Weight
    0.45 lbs
  • Manufacturer Upc Number
    662327473334
  • UPC_NO
    662327473334
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text