Motion
M5307TV OR&RA

LINK-BELT
M5307TV OR&RA

Cylindrical Roller Bearing - Straight, 35 mm ID, 80 mm OD, 1.3750 in Width, C0 Internal Clearance
MI ITEM #00083529
MFR #M5307TV OR&RA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
M5307TV OR&RA

Cylindrical Roller Bearing - Straight, 35 mm ID, 80 mm OD, 1.3750 in Width, C0 Internal Clearance
MI ITEM #00083529
MFR #M5307TV OR&RA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
M5307TV OR&RA M5307TV

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C0
  • Flanges
    (2) Outer Ring
  • Country of Origin
    Mexico
  • Precision Rating
    Not Rated
  • Bearing Material
    Chrome Steel
  • Cage Material
    Steel
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1.52 mm
  • Series
    Medium
  • Weight
    1.35 lbs
  • Manufacturer Upc Number
    662327108458
  • UPC_NO
    662327108458
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text