1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LINK-BELT
MA5309
Cylindrical Roller Bearing - Straight, 45 mm ID, 1.5626 in Width
MI ITEM #
00083588
MFR #
MA5309
Price
$357.11
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
LINK-BELT MA5309
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LINK-BELT
MA5309
Cylindrical Roller Bearing - Straight, 45 mm ID, 1.5626 in Width
MI ITEM #
00083588
MFR #
MA5309
Mfr description
MA5309 INNER RG MA5309-3
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$357
.11
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
45 mm
Overall
Width
1.5626 in
Weight
2.48 lbs
Details
Bore Type
Straight
Manufacturer Upc Number
662327473358
Product Type
Cylindrical Roller Bearings
UPC_NO
662327473358
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items