Motion
MU5309TV BEARING A385-425

LINK-BELT
MU5309TV BEARING A385-425

Cylindrical Roller Bearing - Straight, 45 mm ID, 100 mm OD, 1.5625 in Width, C0 Internal Clearance
MI ITEM #00083598
MFR #MU5309TV BEARING A385-425
Price$670.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU5309TV BEARING A385-425

Cylindrical Roller Bearing - Straight, 45 mm ID, 100 mm OD, 1.5625 in Width, C0 Internal Clearance
MI ITEM #00083598
MFR #MU5309TV BEARING A385-425

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$670.69/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    2.03 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    1.5625 in
  • Precision Rating
    Not Rated
  • Weight
    3.34 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    C0
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    Medium
  • UPC_NO
    662327059378

Overview

Mfr description
MU5309TV BEARING MU5309TV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text