Motion
MU5309TM BEARING

LINK-BELT
MU5309TM BEARING

Cylindrical Roller Bearing - Straight, 45 mm ID, 100 mm OD, 1.5625 in Width, C0 Internal Clearance
Mi Item #00083602
MFR #MU5309TM BEARING
Price$759.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MU5309TM BEARING

Cylindrical Roller Bearing - Straight, 45 mm ID, 100 mm OD, 1.5625 in Width, C0 Internal Clearance
Mi Item #00083602
MFR #MU5309TM BEARING

Mfr description
MU5309TM BEARING MU5309TM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$759.09/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    2.03 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    1.5625 in
  • Precision Rating
    Not Rated
  • Weight
    3.49 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    No Cage
  • Closure Type
    Open
  • Country of Origin
    Mexico
  • Finish Coating
    Uncoated
  • Flanges
    (2) Inner Ring
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    662327059361
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    Medium
  • UPC_NO
    662327059361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)